
ADDON CISCO COMP XCVR TAA 32G-SW FIBRE CHANNEL LC SFP+
Mfr # DS-SFP-FC32G-SW-AO
Zoro # G1840760
product price:Â $456.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Application
Data Networking, Optical Network
Ethernet Technology
32 Gigabit Ethernet
Network Technology
32GBase-SW
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS-SFP-FC32G-SW-AO
Zoro #
G1840760
UPC #
821456058557
Country of Origin
Unknown
Details
Standards
TAA Compliant
Application
Data Networking, Optical Network
Ethernet Technology
32 Gigabit Ethernet
Network Technology
32GBase-SW
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Fiber Optic Cable Standard
850 nm
Interfaces/Ports Details
(1) LC 32GBase-SW Network
Compatibility
MSA Compliant
Number of Ports
1
Item
SFP+
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.