Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cisco Glc-Bx-D Comp Taa Sfp 20Km Lc Xcvr

  • Mfr # GLC-BX-D-20-AO

  • Zoro # G3505079


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Max. Distance Supported
65616.80 ft
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-BX-D-20-AO
Zoro #
G3505079
UPC #
821455464908
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Max. Distance Supported
65616.80 ft
Item
SFP (mini-GBIC)
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Number of Ports
1
Network Technology
1000Base-BX
Max. Data Transfer Rate
1 Gbit/s
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.