
CISCO GLC-BX-U-35 COMPATIBLE TAA COMPLIANT 1000BASE-BX SFP TRANSCEIVER SM
Mfr # GLC-BX-U-35-AO
Zoro # G610768656
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Number of Ports
1
Connector Type
LC
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GLC-BX-U-35-AO
Zoro #
G610768656
UPC #
821455882443
Country of Origin
Multiple
Details
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Number of Ports
1
Connector Type
LC
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Fiber Optic Mode
Single-mode
Item
SFP Module
Application
Optical Network
Network Technology
1000Base-BX
Ethernet Technology
Gigabit Ethernet
Standards
TAA Compliant
Max. Distance Supported
20 km
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.