CISCO GLC-BX10-D-I COMPATIBLE TAA COMPLIANT 1000BASE-BX SFP TRANSCEIVER S

  • Mfr # GLC-BX10-D-I-AO

  • Zoro # G710764961


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Features
Hot-swappable
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-BX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-BX10-D-I-AO
Zoro #
G710764961
UPC #
821456731634
Country of Origin
Multiple

Details

Features
Hot-swappable
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Fiber Optic Mode
Single-mode
Application
Data Networking
Number of Ports
1
Network Technology
1000Base-BX
Ethernet Technology
Gigabit Ethernet
Item
SFP Module
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.