
CISCO GLC-BX40-DA-I COMPATIBLE TAA COMPLIANT 1000BASE-BX SFP TRANSCEIVER
Mfr # GLC-BX40-DA-I-AO
Zoro # G510768381
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Media Type Supported
Optical Fiber
Network Technology
1000Base-BX
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-BX40-DA-I-AO
Zoro #
G510768381
UPC #
821455679678
Country of Origin
Multiple
Details
Connector Type
LC
Media Type Supported
Optical Fiber
Network Technology
1000Base-BX
Item
SFP (mini-GBIC) Module
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Application
Data Networking
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Number of Ports
1
Features
Hot-swappable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.