
CISCO GLC-FE-T COMP SFP RJ-45 100M CU
Mfr # GLC-FE-T-AO
Zoro # G210729002
product price: $81.85
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 10/100Base-TX Network LAN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-FE-T-AO
Zoro #
G210729002
UPC #
195285454812
Country of Origin
Multiple
Details
Item
SFP Module
Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 10/100Base-TX Network LAN
Green Environmental Attribute
Environmentally Friendly
Features
Hot-pluggable
Network Technology
10/100Base-TX
Media Type Supported
Twisted Pair
Application
Data Networking
Ethernet Technology
Fast Ethernet
Environmentally Friendly
Yes
Form Factor
Hot-pluggable
Network Standard
10/100Base-TX
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.