Zoro Homepage

Cisco Glc-Ge-Dr-Lx Comp Taa Sfp Lc Xcvr

  • Mfr # GLC-GE-DR-LX-AO

  • Zoro # G3590147


product price: $53.15
/ea

Key Features

Application
Data Networking, Optical Network
Standards
TAA Compliant
Compatibility
MSA Compliant
Number of Ports
1
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-GE-DR-LX-AO
Zoro #
G3590147
UPC #
821455726853
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Compatibility
MSA Compliant
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Network Technology
1000Base-LX
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC)
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.