
CISCO GLC-LH-SMD COMPATIBLE TAA COMPLIANT 1000BASE-LX SFP TRANSCEIVER SMF
Mfr # GLC-LH-SMD-20KM-AO
Zoro # G110768682
product price: $64.75
/eaKey Features
Interfaces/Ports Details
LC 1000Base-LX Network
Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-LH-SMD-20KM-AO
Zoro #
G110768682
UPC #
821456526384
Country of Origin
Multiple
Details
Interfaces/Ports Details
LC 1000Base-LX Network
Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Connector Type
LC
Item
SFP Module
Ethernet Technology
Gigabit Ethernet
Features
Digital Optical Monitoring (DOM)
Standards
TAA Compliant
Application
Data Networking
Fiber Optic Mode
Single-mode
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.