Zoro Homepage

Cisco Glc-T-10G Comp Taa Sfp+ Rj-45 Xcvr

  • Mfr # SFP-10G-T-AO

  • Zoro # G1901493


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking
Connector Type
RJ-45
Number of Ports
1
Network Technology
100/1000/10000Base-TX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-T-AO
Zoro #
G1901493
UPC #
821456475828
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking
Connector Type
RJ-45
Number of Ports
1
Network Technology
100/1000/10000Base-TX
Interfaces/Ports Details
(1) RJ-45 100/1000/10000Base-TX LAN
Ethernet Technology
10 Gigabit Ethernet
Item
SFP+
Compatibility
MSA Compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.