Shop ADD-ON
See all product information
Create Account
CISCO GLC-ZX-SMD-RGD COMPATIBLE TAA COMPLIANT 1000BASE-ZX SFP TRANSCEIVER
- Mfr # GLC-ZX-SMD-RGD-AO
- Zoro # G410768399
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Application
Data Networking
Operating Temp. Range
-40°F (-40°C)
Interfaces/Ports Details
(1) LC 1000Base-ZX Network
Connector Type
LC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLC-ZX-SMD-RGD-AO
- Zoro #
- G410768399
- UPC #
- 195285114211
- Country of Origin
- Multiple
- Number of Ports
- 1
- Application
- Data Networking
- Operating Temp. Range
- -40°F (-40°C)
- Interfaces/Ports Details
- (1) LC 1000Base-ZX Network
- Connector Type
- LC
- Standards
- TAA Compliant
- Network Technology
- 1000Base-ZX
- Max. Distance Supported
- 70 km
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- Gigabit Ethernet
- Fiber Optic Mode
- Single-mode
- Item
- SFP Module
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.