Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CISCO, JUNIPER NETWORKS, AND BROCADE COMPATIBLE TAA COMPLIANT 10GBASE-LR S

  • Mfr # SFP-10GBASE-LR-CJB-AO

  • Zoro # G110725838


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Height
0.4 in
Width
0.6 in
Depth
2.2"
Maximum Operating Temperature
158°F (70°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10GBASE-LR-CJB-AO
Zoro #
G110725838
UPC #
195285393081
Country of Origin
United States

Dimensions

Height
0.4 in
Width
0.6 in
Depth
2.2"
Fiber Optic Cable Wavelength
1310 nm

Details

Item
SFP+
Connector Type
LC
Maximum Operating Temperature
158°F (70°C)
Minimum Operating Temperature
32°F (0°C)
Fiber Mode Supported
Single-mode
Maximum Distance Supported
10 km
Maximum Data Transfer Rate
10-Gbit/s
Network Technology
10GBase-LR
Interfaces/Ports Details
LC 10GBase-LR Network
Features
Digital Optical Monitoring (DOM)
Network Standard
10GBase-LR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.