
CISCO, JUNIPER NETWORKS & BROCADE COMPATIBLE TAA COMPLIANT 40GBASE-LR4 QSF
Mfr # QSFP-40GBASE-LR4-CJB-AO
Zoro # G910728701
product price:Â $2,320.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Height
1.2 in
Width
2.8 in
Depth
4.8"
Fiber Mode Supported
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-40GBASE-LR4-CJB-AO
Zoro #
G910728701
UPC #
195285713896
Country of Origin
Multiple
Dimensions
Height
1.2 in
Width
2.8 in
Depth
4.8"
Fiber Optic Cable Wavelength
1270 nm, 1330 nm
Details
Item
QSFP+
Connector Type
LC
Fiber Mode Supported
Single-mode
Network Technology
40GBase-LR4
Interfaces/Ports Details
LC 40GBase-LR4 Network
Maximum Data Transfer Rate
40-Gbit/s
Maximum Distance Supported
10 km
Features
Digital Optical Monitoring (DOM)
Network Standard
40GBase-LR4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.