
CISCO & JUNIPER NETWORKS COMPATIBLE TAA COMPLIANT 1000BASE-SX SFP TRANSCEI
Mfr # SFP-1000BASE-SX-CJ-AO
Zoro # G210768391
product price: $76.45
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Multi-mode
Application
Optical Network
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
0.55 km
Features
Digital Optical Monitoring (DOM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFP-1000BASE-SX-CJ-AO
Zoro #
G210768391
UPC #
821456522904
Country of Origin
Multiple
Dimensions
Fiber Optic Cable Wavelength
0 mil
Details
Fiber Optic Mode
Multi-mode
Application
Optical Network
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
0.55 km
Features
Digital Optical Monitoring (DOM)
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Item
SFP Module
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
LC 1000Base-SX Network
Number of Ports
1
Max. Data Transfer Rate
1 Gbit/s
Standards
TAA Compliant
Connector Type
LC
Network Technology
1000Base-SX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.