
CISCO & JUNIPER NETWORKS COMPATIBLE TAA COMPLIANT 100GBASE-CWDM4 QSFP28 TR
Mfr # QSFP28-100GB-CWDM4-CJ-AO
Zoro # G610726717
product price: $6,222.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Height
0.4 in
Width
0.8 in
Depth
4.9"
Fiber Optic Cable Wavelength
1330 nm, 1270 nm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QSFP28-100GB-CWDM4-CJ-AO
Zoro #
G610726717
UPC #
821455720448
Country of Origin
Multiple
Dimensions
Height
0.4 in
Width
0.8 in
Depth
4.9"
Fiber Optic Cable Wavelength
1330 nm, 1270 nm
Details
Item
QSFP28
Connector Type
LC
Fiber Mode Supported
Single-mode
Network Technology
100GBase-CWDM4
Maximum Distance Supported
2 km
Maximum Data Transfer Rate
100-Gbit/s
Maximum Operating Temperature
158°F (70°C)
Minimum Operating Temperature
32°F (0°C)
Interfaces/Ports Details
LC 100GBase-CWDM4 Network
Network Standard
100GBase-CWDM4
Features
Digital Optical Monitoring (DOM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.