
Cisco Ma-Cbl-40G-2M Comp Taa Dac 2M
Mfr # MA-CBL-40G-2M-AO
Zoro # G9886295
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Color
Black
Cable Length
6.56 ft
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-CBL-40G-2M-AO
Zoro #
G9886295
UPC #
821456218500
Country of Origin
Unknown
Dimensions
Cable Length
6.56 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Color
Black
Item
Network Cable
Material
Copper
Features
Passive
Connector on First End Details
(1) QSFP+ Network
Data Transfer Rate
40 Gbit/s
Device Supported
Network Device
Connector on Second End Details
(1) QSFP+ Network
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.