
Cisco Ma-Qsfp-40G-Csr4 Comp Taa Qsfp+
Mfr # MA-QSFP-40G-CSR4-AO
Zoro # G0933522
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Connector Type
MPO
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-QSFP-40G-CSR4-AO
Zoro #
G0933522
UPC #
821455683576
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Standards
TAA Compliant
Connector Type
MPO
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Media Type Supported
Optical Fiber
Network Technology
40GBase-SR4
Ethernet Technology
40 Gigabit Ethernet
Type
QSFP+
Fiber Optic Mode
Multi-mode
Number of Ports
1
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.