
CISCO & MELLANOX COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEIVER SMF
Mfr # SFP-10GBASE-LR-CMX-AO
Zoro # G210768575
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Cable Wavelength
0.1 mil
Minimum Operating Temperature
32°F (0°C)
Interfaces/Ports Details
LC 10GBase-LR Network
Connector Type
LC
Fiber Mode Supported
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10GBASE-LR-CMX-AO
Zoro #
G210768575
UPC #
195285733054
Country of Origin
Multiple
Dimensions
Fiber Optic Cable Wavelength
0.1 mil
Width
0.6 in
Depth
2.2 in
Height
0.4 in
Details
Minimum Operating Temperature
32°F (0°C)
Interfaces/Ports Details
LC 10GBase-LR Network
Connector Type
LC
Fiber Mode Supported
Single-mode
Maximum Data Transfer Rate
10-Gbit/s
Features
Digital Optical Monitoring (DOM)
Maximum Distance Supported
10 km
Maximum Operating Temperature
158°F (70°C)
Network Technology
10GBase-LR
Item
SFP+
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.