CISCO & MELLANOX COMPATIBLE TAA COMPLIANT 10GBASE-SR SFP+ TRANSCEIVER MMF

  • Mfr # SFP-10GBASE-SR-CMX-AO

  • Zoro # G510768640


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Depth
2.6 in
Width
1.2 in
Features
Digital Optical Monitoring (DOM)
Maximum Operating Temperature
158°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10GBASE-SR-CMX-AO
Zoro #
G510768640
UPC #
195285733047
Country of Origin
Multiple

Dimensions

Depth
2.6 in
Width
1.2 in
Height
0.4 in
Fiber Optic Cable Wavelength
850 nm

Details

Connector Type
LC
Features
Digital Optical Monitoring (DOM)
Maximum Operating Temperature
158°F
Minimum Operating Temperature
32°F
Maximum Distance Supported
0.30 km
Network Technology
10GBase-SR
Interfaces/Ports Details
LC 10GBase-SR Network
Fiber Mode Supported
Multi-mode
Maximum Data Transfer Rate
10 Gbit/s
Item
SFP+ Module
Application
Optical Network, Data Networking
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.