Zoro Homepage

CISCO MERAKI MA-CBL-40G-7M COMP DAC 7M

  • Mfr # MA-CBL-40G-7M-AO

  • Zoro # G310730205


product price: $203.99
/ea
Free Shipping & Returns

Key Features

End 1 Gender
Male
End 1 Connection Type
(1) QSFP+ Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) QSFP+ Network - Male
Cable Length
22.97 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-CBL-40G-7M-AO
Zoro #
G310730205
UPC #
821456728887
Country of Origin
Multiple

Dimensions

Cable Length
22.97 ft
Wire Size
28 AWG

Details

Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) QSFP+ Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) QSFP+ Network - Male
Standards
TAA Compliant
Cable Type
Twinaxial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.