
CISCO QDD-400-CU2-5M COMP DAC 2.5M
Mfr # QDD-400-CU2-5M-AO
Zoro # G410728461
product price: $621.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Cable Length
8.20 ft
Material
Copper
Green Environmental Attribute
Environmentally Friendly
Cable Type
Twinaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDD-400-CU2-5M-AO
Zoro #
G410728461
UPC #
195285201720
Country of Origin
United States
Dimensions
Cable Length
8.20 ft
Wire Size
30 AWG
Details
Item
Network Cable
Standards
TAA Compliant
Material
Copper
Green Environmental Attribute
Environmentally Friendly
Cable Type
Twinaxial
Features
Passive
Data Transfer Rate
400-Gbit/s
Jacket Type
VW-1
Device Supported
Network Device
Shielding
Yes
Connector on Second End Details
1 x QSFP-DD Network - Male
Connector on First End Details
1 x QSFP-DD Network - Male
Connector Gender on First End
Male
Connector Type on First End
QSFP-DD Network - Male
Environmentally Friendly
Yes
Connector Type on Second End
QSFP-DD Network - Male
American Wire Gauge
30 AWG
Connector Gender on Second End
Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.