
CISCO QDD-400G-LR8-S COMPATIBLE TAA COMPLIANT 400GBASE-LR8 QSFP-DD TRANSCE
Mfr # QDD-400G-LR8-S-AO
Zoro # G710768471
product price: $13,131.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Max. Data Transfer Rate
400 Gbit/s
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDD-400G-LR8-S-AO
Zoro #
G710768471
UPC #
195285192400
Country of Origin
Multiple
Details
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Max. Data Transfer Rate
400 Gbit/s
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Compatibility
MSA Compliant
Item
QSFP-DD Module
Interfaces/Ports Details
(1) LC 400GBase-LR8 Network
Network Technology
400GBase-LR8
Connector Type
LC
Ethernet Technology
400 Gigabit Ethernet
Features
Digital Optical Monitoring (DOM)
Fiber Optic Mode
Single-mode
Max. Distance Supported
10 km
Application
Optical Network
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.