Cisco QSFP-100G-LR4-S Compatible TAA Compliant 100GBase-LR4 QSFP28 Transceiver
- Mfr # QSFP-100G-LR4-S-AO
- Zoro # G524181855
product price:Â
$
1,615.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-100G-LR4-S-AO
- Zoro #
- G524181855
- UPC #
- -
- Country of Origin
- China
Description
This Cisco QSFP-100G-LR4-S compatible QSFP28 transceiver provides 100GBase-LR4 throughput up to 10km over single-mode fiber ( SMF) using wavelengths between 1295nm and 1309nm using a LC connector. It is guaranteed to be 100% compatible with the equivalent Cisco transceiver. This easy to install, hot swappable transceiver has been programmed, uniquely serialized and data-traffic and application tested to ensure that it will initialize and perform identically. Digital optical monitoring ( DOM) support is also present to allow access to real-time operating parameters. This transceiver is Trade Agreements Act ( TAA) compliant. Specifications Compatible OEM: Cisco. Compatible With OEM Part Number( s): QSFP-100G-LR4-S. Connector: LC. DOM: DOM. Form Type: QSFP28. Media: SMF. Reach: 10km. Speed: 100GBase. Speed Description: 100-Gigabit. Transceiver Type: LR4. Wavelength: 1295nm to 1309nm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.