LM 80-8S-NNN-NAA Infrastructure Management Equipment - Network Management - TAA Compliant
- Mfr # 80-8S-NNN-NAA
- Zoro # G115190433
product price:Â
$
1,548.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Height
1.7 in
Depth
6.4"
Input Voltage
120 V AC, 230 V AC
Input Voltage Range
100 VAC - 240 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80-8S-NNN-NAA
- Zoro #
- G115190433
- UPC #
- 783384257108
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 10 in
- Height
- 1.7 in
- Depth
- 6.4"
Details
- Item
- Infrastructure Management Equipment
- Input Voltage
- 120 V AC, 230 V AC
- Input Voltage Range
- 100 VAC - 240 VAC
- Environmentally Friendly
- Yes
- Series
- LM
- Form Factor
- Rack Mount
- Voltage
- 120 V AC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.