Shop ADD-ON
See all product information
Create Account
CISCO QSFP-100G-ZR4-S COMPATIBLE TAA COMPLIANT 100GBASE-ZR4 QSFP28 TRANSCE
- Mfr # QSFP-100G-ZR4-S-AO
- Zoro # G010768423
product price:Â
$
9,633.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Connector Type
LC
Features
Hot-swappable
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-100G-ZR4-S-AO
- Zoro #
- G010768423
- UPC #
- 195285092359
- Country of Origin
- United States
- Number of Ports
- 1
- Ethernet Technology
- 100 Gigabit Ethernet
- Connector Type
- LC
- Features
- Hot-swappable
- Green Environmental Attribute
- Environmentally Friendly
- Interfaces/Ports Details
- (1) LC 100GBase-ZR4 Network
- Item
- QSFP28 Module
- Standards
- TAA Compliant
- Media Type Supported
- Optical Fiber
- Network Technology
- 100GBase-ZR4
- Fiber Optic Mode
- Single-mode
- Application
- Optical Network
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.