
CISCO QSFP-8LC-AOC3M COMPATIBLE TAA COMPLIANT 40GBASE-SR4 QSFP+ TRANSCEIVE
Mfr # QSFP-8LC-AOC3M-AO
Zoro # G810768562
product price: $506.99
/ea
Free Shipping & Returns
Key Features
Network Technology
40GBase-SR4
Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Application
Data Networking
Connector Type
MPO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-8LC-AOC3M-AO
Zoro #
G810768562
UPC #
195285336200
Country of Origin
Multiple
Details
Network Technology
40GBase-SR4
Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Application
Data Networking
Connector Type
MPO
Includes
Cisco QSFP+ Module, (1) Patch Cable
Features
Digital Optical Monitoring (DOM), Hot-swappable
Number of Ports
1
Media Type Supported
Optical Fiber
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Item
QSFP+ Module
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Max. Data Transfer Rate
40 Gbit/s
Ethernet Technology
40 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.