
Cisco Sfp-10/25G-Csr-S Comp Taa Sfp28
Mfr # SFP-10/25G-CSR-S-AO
Zoro # G0921220
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Compatibility
Cisco Nexus 9000 Series N9K-C93240YC-FX2 Switch
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Ethernet Technology
25 Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10/25G-CSR-S-AO
Zoro #
G0921220
UPC #
821455882450
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Standards
TAA Compliant
Compatibility
Cisco Nexus 9000 Series N9K-C93240YC-FX2 Switch
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Ethernet Technology
25 Gigabit Ethernet
Item
SFP28
Number of Ports
1
Fiber Optic Mode
Multi-mode
Connector Type
LC
Network Technology
25GBase-SR
Media Type Supported
Optical Fiber
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.