
Cisco Sfp-10/25G-Lr-S Comp Taa Sfp28
Mfr # SFP-10/25G-LR-S-AO
Zoro # G0929928
product price: $1,232.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Ethernet Technology
25 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10/25G-LR-S-AO
Zoro #
G0929928
UPC #
821455855034
Country of Origin
Unknown
Details
Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Ethernet Technology
25 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Network Technology
25GBase-LR
Media Type Supported
Optical Fiber
Connector Type
LC
Number of Ports
1
Item
SFP28
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.