
CISCO SFP-10G-BX-U-40 COMPATIBLE TAA COMPLIANT 10GBASE-BX SFP+ TRANSCEIVER
Mfr # SFP-10G-BXU-40KM-AO
Zoro # G710768518
product price: $760.99
/ea
Free Shipping & Returns
Key Features
Features
Digital Optical Monitoring (DOM)
Number of Ports
1
Network Technology
10GBase-BX
Connector Type
LC
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFP-10G-BXU-40KM-AO
Zoro #
G710768518
UPC #
821455727348
Country of Origin
Multiple
Details
Features
Digital Optical Monitoring (DOM)
Item
SFP+ Module
Number of Ports
1
Network Technology
10GBase-BX
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Application
Optical Network
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
40 km
Standards
TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.