CISCO SFP-10G-ER-1530 COMPATIBLE TAA COMPLIANT 10GBASE-CWDM SFP+ TRANSCEIV
- Mfr # SFP-10G-ER-1530-AO
- Zoro # G810768708
product price:Â
$
2,040.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Fiber Optic Mode
Single-mode
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-CWDM Network
Application
Optical Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-10G-ER-1530-AO
- Zoro #
- G810768708
- UPC #
- 821456475507
- Country of Origin
- Multiple
Details
- Connector Type
- LC
- Fiber Optic Mode
- Single-mode
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) LC 10GBase-CWDM Network
- Application
- Optical Network
- Network Technology
- 10GBase-CWDM
- Ethernet Technology
- 10 Gigabit Ethernet
- Item
- SFP+ Module
- Media Type Supported
- Optical Fiber
- Standards
- TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.