CISCO SFP-10G-ER-BXD COMPATIBLE TAA COMPLIANT 10GBASE-BX SFP+ TRANSCEIVER

  • Mfr # SFP-10G-ER-BXD-AO

  • Zoro # G010768690


product price:  $760.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Single-mode
Max. Distance Supported
40 km
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10G-ER-BXD-AO
Zoro #
G010768690
UPC #
821456109150
Country of Origin
Multiple

Details

Fiber Optic Mode
Single-mode
Max. Distance Supported
40 km
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Network Technology
10GBase-BX
Features
Digital Optical Monitoring (DOM)
Item
SFP+ Module
Connector Type
LC
Number of Ports
1
Standards
TAA Compliant
Application
Data Networking

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.