
CISCO SFP-10G-ER-BXU COMPATIBLE TAA COMPLIANT 10GBASE-BX SFP+ TRANSCEIVER
Mfr # SFP-10G-ER-BXU-AO
Zoro # G110768446
product price: $753.99
/ea
Free Shipping & Returns
Key Features
Max. Distance Supported
40 km
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Application
Optical Network
Features
Digital Optical Monitoring (DOM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10G-ER-BXU-AO
Zoro #
G110768446
UPC #
821456109181
Country of Origin
Multiple
Details
Max. Distance Supported
40 km
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Application
Optical Network
Features
Digital Optical Monitoring (DOM)
Item
SFP+ Module
Connector Type
LC
Network Technology
10GBase-BX
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.