CISCO SFP-10G-ER-I COMPATIBLE TAA COMPLIANT 10GBASE-ER SFP+ TRANSCEIVER S

  • Mfr # SFP-10G-ER-I-AO

  • Zoro # G110768477


product price:  $1,591.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Max. Distance Supported
40 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-ER-I-AO
Zoro #
G110768477
UPC #
821456109143
Country of Origin
Multiple

Details

Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Max. Distance Supported
40 km
Compatibility
MSA Compliant
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Item
SFP+ Module
Application
Data Networking
Interfaces/Ports Details
(1) LC 10GBase-ER Network
Fiber Optic Mode
Single-mode
Connector Type
LC
Network Technology
10GBase-ER
Features
Hot-pluggable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.