CISCO SFP-10G-LR COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEIVER SMF

  • Mfr # WFSP-1396-10-C

  • Zoro # G410768412


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Single-mode
Max. Distance Supported
10 km
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR
Max. Data Transfer Rate
10 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFSP-1396-10-C
Zoro #
G410768412
UPC #
195285175878
Country of Origin
Multiple

Details

Fiber Optic Mode
Single-mode
Item
SFP+ Module
Max. Distance Supported
10 km
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR
Max. Data Transfer Rate
10 Gbit/s
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Number of Ports
1
Application
Data Networking
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.