CISCO SFP-10G-LR-I COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEIVER S

  • Mfr # SFP-10G-LR-I-AO

  • Zoro # G610768694


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Network Technology
10GBase-LR
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10G-LR-I-AO
Zoro #
G610768694
UPC #
821456222576
Country of Origin
United States

Details

Standards
TAA Compliant
Network Technology
10GBase-LR
Item
SFP+ Module
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of Ports
1
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Connector Type
LC
Application
Optical Network
Features
Hot-swappable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.