CISCO SFP-10G-T-X COMPATIBLE TAA COMPLIANT 10GBASE-TX SFP+ TRANSCEIVER CO

  • Mfr # SFP-10G-T-X-AO

  • Zoro # G410768658


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Application
Data Networking
Standards
TAA Compliant
Interfaces/Ports Details
(1) RJ-45 10GBase-TX LAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10G-T-X-AO
Zoro #
G410768658
UPC #
195285134660
Country of Origin
United States

Details

Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Application
Data Networking
Standards
TAA Compliant
Interfaces/Ports Details
(1) RJ-45 10GBase-TX LAN
Ethernet Technology
10 Gigabit Ethernet
Item
SFP+ Module
Features
Hot-swappable
Connector Type
RJ-45
Network Technology
10GBase-TX
Media Type Supported
Twisted Pair
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.