Shop ADD-ON
See all product information
Create Account
CISCO SFP-10G-ZR-X COMPATIBLE TAA COMPLIANT 10GBASE-ZR SFP+ TRANSCEIVER S
- Mfr # SFP-10G-ZR-X-AO
- Zoro # G710768457
product price:Â
$
2,983.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Connector Type
LC
Media Type Supported
Optical Fiber
Number of Ports
1
Standards
TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10G-ZR-X-AO
- Zoro #
- G710768457
- UPC #
- 821455877593
- Country of Origin
- United States
- Fiber Optic Mode
- Single-mode
- Connector Type
- LC
- Item
- SFP+ Module
- Media Type Supported
- Optical Fiber
- Number of Ports
- 1
- Standards
- TAA Compliant
- Application
- Optical Network
- Network Technology
- 10GBase-ZR
- Interfaces/Ports Details
- (1) LC 10GBase-ZR Network
- Ethernet Technology
- 10 Gigabit Ethernet
- Features
- Hot-swappable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.