This item is Discontinued.

Add-On Cisco Sfp-25G-Aoc7M To Hp 844480-B21-Aoc7M Compatible Taa Compliant ADD-S28CIS28HPA-O7M

Cisco Sfp-25G-Aoc7M To Hp 844480-B21-Aoc7M Compatible Taa Compliant (Discontinued)

  • Mfr # ADD-S28CIS28HPA-O7M
  • Zoro # G0004202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-S28CIS28HPA-O7M
Zoro #
G0004202
UPC #
821456451006
Country of Origin
Unknown

Dimensions

Cable Length
22.97 ft

Details

Cable Type
Fiber Optic
Standards
TAA Compliant
Item
Network Cable
Features
AOC Technology
Connector on Second End Details
(1) SFP28 Network
Data Transfer Rate
25 Gbit/s
Fiber Optic Mode
Multi-mode
Connector on First End Details
(1) SFP28 Network
Device Supported
Network Device

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.