CISCO SFP-25G-BX-D-20 COMPATIBLE TAA COMPLIANT 25GBASE-BX SFP28 TRANSCEIVE

  • Mfr # SFP-25G-BX-D-20-AO

  • Zoro # G410768702


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Network Technology
25GBase-BX
Features
Hot-swappable
Ethernet Technology
25 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-25G-BX-D-20-AO
Zoro #
G410768702
UPC #
821456563709
Country of Origin
United States

Details

Network Technology
25GBase-BX
Features
Hot-swappable
Item
SFP28 Module
Ethernet Technology
25 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) LC 25GBase-BX Network
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.