CISCO SFP-25G-BX-U-20 COMPATIBLE TAA COMPLIANT 25GBASE-BX SFP28 TRANSCEIVE

  • Mfr # SFP-25G-BX-U-20-AO

  • Zoro # G710768662


product price:  $431.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC 25GBase-BX Network
Features
Hot-swappable
Number of Ports
1
Standards
TAA Compliant
Ethernet Technology
25 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-25G-BX-U-20-AO
Zoro #
G710768662
UPC #
821456563747
Country of Origin
United States

Details

Interfaces/Ports Details
(1) LC 25GBase-BX Network
Item
SFP28 Module
Features
Hot-swappable
Number of Ports
1
Standards
TAA Compliant
Ethernet Technology
25 Gigabit Ethernet
Media Type Supported
Optical Fiber
Network Technology
25GBase-BX
Application
Data Networking
Connector Type
LC
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.