
CISCO SFP-25G-LR COMPATIBLE TAA COMPLIANT 25GBASE-LR SFP28 TRANSCEIVER SM
Mfr # SFP-25G-LR-AO
Zoro # G210764928
product price:Â $1,272.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Media Type Supported
Optical Fiber
Features
Hot-swappable
Ethernet Technology
25 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-25G-LR-AO
Zoro #
G210764928
UPC #
821456234364
Country of Origin
United States
Details
Connector Type
LC
Media Type Supported
Optical Fiber
Features
Hot-swappable
Ethernet Technology
25 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Number of Ports
1
Network Technology
25GBase-LR
Item
SFP28 Module
Standards
TAA Compliant
Application
Optical Network
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.