Shop ADD-ON
See all product information
Create Account
CISCO SFP-H25G-CU3M COMP DAC 3M 25G-CU
- Mfr # SFP-H25G-CU3M-RD-AO
- Zoro # G123564394
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Cable Jacket Color
Red
End 2 Connection Type
SFP28 Network
End 2 Gender
Male
End 1 Connection Type
SFP28 Network
Cable Length
9.84 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-H25G-CU3M-RD-AO
- Zoro #
- G123564394
- UPC #
- 195285106711
- Country of Origin
- China
Dimensions
- Cable Length
- 9.84 ft
- Wire Size
- 28 AWG
Details
- Cable Jacket Color
- Red
- End 2 Connection Type
- SFP28 Network
- End 2 Gender
- Male
- End 1 Connection Type
- SFP28 Network
- Item
- Network Cable
- End 1 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.