Cisco Sfp-Mx Comp Taa Sfp Lc Xcvr
Mfr # SFP-MX-L-AO
Zoro # G1851924
product price: $74.95
/eaKey Features
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Application
Data Networking
Standards
TAA Compliant
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-MX-L-AO
Zoro #
G1851924
UPC #
821455686836
Country of Origin
Unknown
Details
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Application
Data Networking
Standards
TAA Compliant
Connector Type
LC
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000Base-MX Network
Fiber Optic Mode
Multi-mode
Network Technology
1000Base-MX
Item
SFP (mini-GBIC) Module
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.