
CISCO UCS-ML-128G4RW COMPATIBLE 128GB DDR4-3200MHZ LOAD-REDUCED ECC QUAD R
Mfr # UCS-ML-128G4RW-AM
Zoro # G010728298
product price:Â $4,184.19
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.20 V
CAS Latency
CL22
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UCS-ML-128G4RW-AM
Zoro #
G010728298
UPC #
195285527745
Country of Origin
China
Dimensions
Memory Size
128 GB
Details
Memory Voltage
1.20 V
CAS Latency
CL22
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Error Checking
ECC
Number of Modules
(1) 128GB
Number of Pins
288
Device Supported
Server
Memory Standard
DDR4-3200/PC4-25600
Memory Rank
Quad-rank
Item
RAM Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.