CISCO UCS-ML-1X644RU-G COMPATIBLE 64GB DDR4-2400MHZ LOAD-REDUCED ECC QUAD

  • Mfr # UCS-ML-1X644RU-G-AM

  • Zoro # G010725846


product price:  $861.99
/ea
Free Shipping & Returns

Key Features

Memory Size
64 GB
Memory Voltage
1.20 V
Device Supported
Server
CAS Latency
CL15
Memory Speed
2400 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCS-ML-1X644RU-G-AM
Zoro #
G010725846
UPC #
821456728740
Country of Origin
China

Dimensions

Memory Size
64 GB

Details

Memory Voltage
1.20 V
Device Supported
Server
CAS Latency
CL15
Memory Speed
2400 MHz
Item
RAM Module
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Number of Pins
288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.