CISCO UCS-MR-1X322RVA-S COMPATIBLE FACTORY ORIGINAL 32GB DDR4-2400MHZ REGI
- Mfr # UCS-MR-1X322RVA-S-AM
- Zoro # G510726817
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
CAS Latency
CL17
Memory Technology
DDR4 SDRAM
Memory Speed
2400 MHz
Memory Voltage
1.20 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCS-MR-1X322RVA-S-AM
- Zoro #
- G510726817
- UPC #
- 195285065070
- Country of Origin
- China
Dimensions
- Memory Size
- 32 GB
Details
- Error Checking
- ECC
- CAS Latency
- CL17
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2400 MHz
- Memory Voltage
- 1.20 V
- Item
- RAM Module
- Signal Processing
- Registered
- Green Environmental Attribute
- Environmentally Friendly
- Number of Pins
- 288
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.