CISCO/ARISTA COMP TAA 100G-LR4 10KM XCVR

  • Mfr # QSFP28-100GB-LR4-ARC-AO

  • Zoro # G910726592


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Connector Type
MPO
Width
0.8 in
Height
0.4 in
Depth
4.9"
Fiber Optic Cable Wavelength
1309 nm, 1295 nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP28-100GB-LR4-ARC-AO
Zoro #
G910726592
UPC #
195285473592
Country of Origin
Multiple

Dimensions

Width
0.8 in
Height
0.4 in
Depth
4.9"
Fiber Optic Cable Wavelength
1309 nm, 1295 nm

Details

Item
QSFP28
Connector Type
MPO
Maximum Data Transfer Rate
100-Gbit/s
Maximum Distance Supported
10 km
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
MPO 100GBase-LR4 Network
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
158°F (70°C)
Network Technology
100GBase-LR4
Network Standard
100GBase-LR4
Features
Digital Optical Monitoring (DOM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.