Zoro Homepage

CISCO/ARISTA COMP TAA 100G-SR4 100M XCVR

  • Mfr # QSFP28-100GB-SR4-ARC-AO

  • Zoro # G010726515


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Connector Type
MPO
Depth
4.9"
Width
0.8 in
Height
0.4 in
Maximum Data Transfer Rate
100-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP28-100GB-SR4-ARC-AO
Zoro #
G010726515
UPC #
195285588227
Country of Origin
Multiple

Dimensions

Depth
4.9"
Width
0.8 in
Height
0.4 in
Fiber Optic Cable Wavelength
850 nm

Details

Item
QSFP28
Connector Type
MPO
Maximum Data Transfer Rate
100-Gbit/s
Maximum Operating Temperature
158°F (70°C)
Maximum Distance Supported
0.10 km
Minimum Operating Temperature
32°F (0°C)
Fiber Mode Supported
Multi-mode
Interfaces/Ports Details
MPO 100GBase-SR4 Network
Network Technology
100GBase-SR4
Features
Digital Optical Monitoring (DOM)
Network Standard
100GBase-SR4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.