
CISCO/MELLANOX COMP TAA 10G-CU DAC 3M
Mfr # ADD-SCISMX-PDAC3M
Zoro # G310725812
product price: $79.15
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Device Supported
Network Device
Connector on Second End Details
(1) SFP+ Network - Male
Connector on First End Details
(1) SFP+ Network - Male
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SCISMX-PDAC3M
Zoro #
G310725812
UPC #
821456238300
Country of Origin
Multiple
Dimensions
Wire Size
30 AWG
Cable Length
9.84 ft
Details
Item
Network Cable
Standards
TAA Compliant
Device Supported
Network Device
Connector on Second End Details
(1) SFP+ Network - Male
Connector on First End Details
(1) SFP+ Network - Male
Features
Passive
Cable Type
Twinaxial
Material
Copper
Data Transfer Rate
10 Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.