
CISCO/NETAPP COMP TAA 100G-CU DAC 5M
Mfr # ADD-Q28CIQ28NT-P5M
Zoro # G010725532
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Material
Copper
Data Transfer Rate
100-Gbit/s
Features
Passive
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-Q28CIQ28NT-P5M
Zoro #
G010725532
UPC #
195285073198
Country of Origin
Multiple
Dimensions
Cable Length
16.40 ft
Details
Item
Network Cable
Standards
TAA Compliant
Material
Copper
Data Transfer Rate
100-Gbit/s
Features
Passive
Color
Black
Device Supported
Network Device
Connector on First End Details
1 x QSFP28 Network - Male
Cable Type
Twinaxial
Connector on Second End Details
1 x QSFP28 Network - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector Type on First End
QSFP28 Network - Male
Connector Type on Second End
QSFP28 Network - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.