Shop ADD-ON
See all product information
Create Account
CISCO/PALO ALTO COMP TAA 25G-LR SFP28
- Mfr # SFP-25GBASE-LR-CPA-AO
- Zoro # G510727371
product price:Â
$
1,586.99
/ea
Free Shipping & Returns
Key Features
For Use With
Optical Network
Temp. Range
32 Degree F to 158 Degree F
Features
Digital Optical Monitoring
Connector Type
LC Network - Male
Overall Length
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-25GBASE-LR-CPA-AO
- Zoro #
- G510727371
- UPC #
- 195285152374
- Country of Origin
- United States
- For Use With
- Optical Network
- Temp. Range
- 32 Degree F to 158 Degree F
- Features
- Digital Optical Monitoring
- Connector Type
- LC Network - Male
- Max. Distance - Fiber Optic Cable
- 10 km
Dimensions
- Overall Length
- 2.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.